Turning Insert, SM, CCMT 431EN-SM CTP115
- Zoro #: G0550615
- Mfr #: 11695288
$14.39
/ea
Order in multiples of 10
- ANSI Number: CCMT 431EN-SM CTP115
- Mounting Hole Dia.: 0.217"
- Inscribed Circle: 12.70mm
Ceratizit #11695288 Specifications
| |
ANSI Number: CCMT 431EN-SM CTP115 | Mounting Hole Dia.: 0.217" |
Inscribed Circle: 12.70mm | Coating: CVD |
Cutting Direction: Neutral | Chip-Breaker: SM |
Super Alloy (S) Compatibility: No | For Use With: Multiple Tool Holders |
Steel (P) Compatibility: Yes | Insert Thickness: 4.76mm |
Insert Size: 431 | No. of Edges: 2 |
Non Ferrous (N) Compatibility: No | Item: Turning Insert |
Insert Material: Carbide | Grade: CTCP115 |
Insert Style: CCMT | Hardened (H) Compatibility: No |
Insert Shape: Diamond | Workpiece Compatibility: Stainless (M), Steel (P) |
Stainless (M) Compatibility: Yes | Mounting Style: Screw |
Insert Application: Medium | Cast Iron (K) Compatibility: No |
Relief Angle: 7 Degrees | Nose Radius: 0.4mm |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Medium,Positive,Insert Size 12.70mm,Chip-Breaker SM,Grade CTCP115,80 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number CCMT 431EN-SM CTP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.217 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders