Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SM, TCMT 432EN-SM CTCP125

  • Zoro #: G0215096
  • Mfr #: 11529832
No Product Image Available
$16.75 /ea

Order in multiples of 10

  • Insert Shape: Triangle
  • Non Ferrous (N) Compatibility: No
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11529832 Specifications

  • Zoro #: G0215096
  • Mfr #: 11529832
Insert Shape: Triangle Non Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: No ANSI Number: TCMT 432EN-SM CTCP125
No. of Edges: 3 Workpiece Compatibility: Stainless (M), Steel (P)
Relief Angle: 7 Degrees Insert Style: TCMT
Grade: CTCP125 Hardened (H) Compatibility: No
Cutting Direction: Neutral Steel (P) Compatibility: Yes
Coating: CVD Super Alloy (S) Compatibility: No
Mounting Style: Screw Stainless (M) Compatibility: Yes
Insert Thickness: 4.76mm Nose Radius: 0.8mm
Insert Material: Carbide For Use With: Multiple Tool Holders
Inscribed Circle: 12.70mm Mounting Hole Dia.: 0.209"
Item: Turning Insert Insert Application: Medium
Chip-Breaker: SM Insert Size: 432
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 12.70mm,Chip-Breaker SM,Grade CTCP125,Triangle,Relief Angle 7 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number TCMT 432EN-SM CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,No. of Edges 3,For Use With Multiple Tool Holders

Reviews of Ceratizit #11529832