Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SM, TCMT 432EN-SM CTCP135

  • Zoro #: G0215087
  • Mfr #: 11827863
No Product Image Available
$16.75 /ea

Order in multiples of 10

  • Mounting Hole Dia.: 0.209"
  • For Use With: Multiple Tool Holders
  • No. of Edges: 3
See full product details
Orders over $75 ship free.

Ceratizit #11827863 Specifications

  • Zoro #: G0215087
  • Mfr #: 11827863
Mounting Hole Dia.: 0.209" For Use With: Multiple Tool Holders
No. of Edges: 3 Insert Size: 432
Non Ferrous (N) Compatibility: No Grade: CTCP135
Insert Shape: Triangle Insert Application: Medium
Inscribed Circle: 12.70mm Hardened (H) Compatibility: No
Coating: CVD Mounting Style: Screw
Steel (P) Compatibility: Yes Nose Radius: 0.8mm
Workpiece Compatibility: Stainless (M), Steel (P) Super Alloy (S) Compatibility: No
ANSI Number: TCMT 432EN-SM CTCP135 Cast Iron (K) Compatibility: No
Item: Turning Insert Relief Angle: 7 Degrees
Stainless (M) Compatibility: Yes Insert Style: TCMT
Chip-Breaker: SM Insert Thickness: 4.76mm
Cutting Direction: Neutral Insert Material: Carbide
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 12.70mm,Chip-Breaker SM,Grade CTCP135,Triangle,Relief Angle 7 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number TCMT 432EN-SM CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,No. of Edges 3,For Use With Multiple Tool Holders

Reviews of Ceratizit #11827863