Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SM, VCMT 331EN-SM CTC3110

  • Zoro #: G0214448
  • Mfr #: 11222424
No Product Image Available
$16.88 /ea

Order in multiples of 10

  • ANSI Number: VCMT 331EN-SM CTC3110
  • Non Ferrous (N) Compatibility: No
  • Item: Turning Insert
See full product details
Orders over $75 ship free.

Ceratizit #11222424 Specifications

  • Zoro #: G0214448
  • Mfr #: 11222424
ANSI Number: VCMT 331EN-SM CTC3110 Non Ferrous (N) Compatibility: No
Item: Turning Insert For Use With: Multiple Tool Holders
Inscribed Circle: 9.52mm Cast Iron (K) Compatibility: Yes
Insert Application: Medium Workpiece Compatibility: Cast Iron (K)
Grade: CTC3110 Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: No Insert Thickness: 4.76mm
Stainless (M) Compatibility: No No. of Edges: 2
Insert Style: VCMT Insert Size: 331
Mounting Style: Screw Coating: CVD
Cutting Direction: Neutral Nose Radius: 0.4mm
Relief Angle: 7 Degrees Steel (P) Compatibility: No
Insert Material: Carbide Insert Shape: Diamond
Mounting Hole Dia.: 0.173" Chip-Breaker: SM
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Chip-Breaker SM,Grade CTC3110,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCMT 331EN-SM CTC3110,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11222424