Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SM, VCMT 331EN-SM CTCP115

  • Zoro #: G0214439
  • Mfr #: 11695344
No Product Image Available
$17.32 /ea

Order in multiples of 10

  • Nose Radius: 0.4mm
  • ANSI Number: VCMT 331EN-SM CTCP115
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11695344 Specifications

  • Zoro #: G0214439
  • Mfr #: 11695344
Nose Radius: 0.4mm ANSI Number: VCMT 331EN-SM CTCP115
Hardened (H) Compatibility: No Workpiece Compatibility: Stainless (M), Steel (P)
No. of Edges: 2 Inscribed Circle: 9.52mm
Steel (P) Compatibility: Yes Insert Material: Carbide
Item: Turning Insert Super Alloy (S) Compatibility: No
Insert Shape: Diamond Chip-Breaker: SM
For Use With: Multiple Tool Holders Relief Angle: 7 Degrees
Coating: CVD Insert Size: 331
Stainless (M) Compatibility: Yes Mounting Style: Screw
Insert Thickness: 4.76mm Insert Application: Medium
Cutting Direction: Neutral Grade: CTCP115
Cast Iron (K) Compatibility: No Mounting Hole Dia.: 0.173"
Non Ferrous (N) Compatibility: No Insert Style: VCMT
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Chip-Breaker SM,Grade CTCP115,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCMT 331EN-SM CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11695344