Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SM, VCMT 331EN-SM CTCP125

  • Zoro #: G0214420
  • Mfr #: 11529840
No Product Image Available
$16.88 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Insert Thickness: 4.76mm
  • Nose Radius: 0.4mm
See full product details
Orders over $75 ship free.

Ceratizit #11529840 Specifications

  • Zoro #: G0214420
  • Mfr #: 11529840
Mounting Style: Screw Insert Thickness: 4.76mm
Nose Radius: 0.4mm Mounting Hole Dia.: 0.173"
Inscribed Circle: 9.52mm Insert Style: VCMT
Chip-Breaker: SM Relief Angle: 7 Degrees
Non Ferrous (N) Compatibility: No Item: Turning Insert
Hardened (H) Compatibility: No Coating: CVD
No. of Edges: 2 ANSI Number: VCMT 331EN-SM CTCP125
Steel (P) Compatibility: Yes For Use With: Multiple Tool Holders
Cast Iron (K) Compatibility: No Cutting Direction: Neutral
Workpiece Compatibility: Stainless (M), Steel (P) Stainless (M) Compatibility: Yes
Insert Material: Carbide Super Alloy (S) Compatibility: No
Grade: CTCP125 Insert Application: Medium
Insert Shape: Diamond Insert Size: 331
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Chip-Breaker SM,Grade CTCP125,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCMT 331EN-SM CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11529840