Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SM, VCMT 331EN-SM CTCP135

  • Zoro #: G0214411
  • Mfr #: 11828601
No Product Image Available
$16.85 /ea

Order in multiples of 10

  • ANSI Number: VCMT 331EN-SM CTCP135
  • Hardened (H) Compatibility: No
  • Cutting Direction: Neutral
See full product details
Orders over $75 ship free.

Ceratizit #11828601 Specifications

  • Zoro #: G0214411
  • Mfr #: 11828601
ANSI Number: VCMT 331EN-SM CTCP135 Hardened (H) Compatibility: No
Cutting Direction: Neutral Coating: CVD
Insert Material: Carbide Insert Style: VCMT
Relief Angle: 7 Degrees Super Alloy (S) Compatibility: No
Stainless (M) Compatibility: Yes Mounting Style: Screw
Insert Thickness: 4.76mm Insert Shape: Diamond
Nose Radius: 0.4mm Mounting Hole Dia.: 0.173"
Steel (P) Compatibility: Yes No. of Edges: 2
Item: Turning Insert Non Ferrous (N) Compatibility: No
Insert Application: Medium Insert Size: 331
Grade: CTCP135 Workpiece Compatibility: Stainless (M), Steel (P)
Cast Iron (K) Compatibility: No Chip-Breaker: SM
Inscribed Circle: 9.52mm For Use With: Multiple Tool Holders
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Chip-Breaker SM,Grade CTCP135,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCMT 331EN-SM CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11828601