Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SM, VCMT 332EN-SM CTC2135

  • Zoro #: G0214317
  • Mfr #: 11172257
No Product Image Available
$16.88 /ea

Order in multiples of 10

  • Steel (P) Compatibility: Yes
  • Cast Iron (K) Compatibility: No
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11172257 Specifications

  • Zoro #: G0214317
  • Mfr #: 11172257
Steel (P) Compatibility: Yes Cast Iron (K) Compatibility: No
No. of Edges: 2 Workpiece Compatibility: Stainless (M), Steel (P)
Hardened (H) Compatibility: No Nose Radius: 0.8mm
Mounting Style: Screw Stainless (M) Compatibility: Yes
Coating: CVD Insert Thickness: 4.76mm
Relief Angle: 7 Degrees For Use With: Multiple Tool Holders
Chip-Breaker: SM Insert Application: Medium
Insert Shape: Diamond Grade: CTC2135
Non Ferrous (N) Compatibility: No Inscribed Circle: 9.52mm
Insert Style: VCMT Mounting Hole Dia.: 0.173"
Insert Size: 332 Insert Material: Carbide
Cutting Direction: Neutral Item: Turning Insert
Super Alloy (S) Compatibility: No ANSI Number: VCMT 332EN-SM CTC2135
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Chip-Breaker SM,Grade CTC2135,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VCMT 332EN-SM CTC2135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11172257