Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SM, VCMT 332EN-SM CTCP115

  • Zoro #: G0214299
  • Mfr #: 11695348
No Product Image Available
$17.35 /ea

Order in multiples of 10

  • Item: Turning Insert
  • ANSI Number: VCMT 332EN-SM CTCP115
  • Coating: CVD
See full product details
Orders over $75 ship free.

Ceratizit #11695348 Specifications

  • Zoro #: G0214299
  • Mfr #: 11695348
Item: Turning Insert ANSI Number: VCMT 332EN-SM CTCP115
Coating: CVD Cutting Direction: Neutral
Non Ferrous (N) Compatibility: No Mounting Style: Screw
Insert Application: Medium Chip-Breaker: SM
Insert Size: 332 Inscribed Circle: 9.52mm
Insert Thickness: 4.76mm Workpiece Compatibility: Stainless (M), Steel (P)
Relief Angle: 7 Degrees Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: No Insert Shape: Diamond
No. of Edges: 2 Cast Iron (K) Compatibility: No
For Use With: Multiple Tool Holders Nose Radius: 0.8mm
Grade: CTCP115 Steel (P) Compatibility: Yes
Hardened (H) Compatibility: No Insert Material: Carbide
Insert Style: VCMT Mounting Hole Dia.: 0.173"
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Chip-Breaker SM,Grade CTCP115,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VCMT 332EN-SM CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11695348