Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SM, VCMT 332EN-SM CTCP135

  • Zoro #: G0214271
  • Mfr #: 11828614
No Product Image Available
$16.82 /ea

Order in multiples of 10

  • Coating: CVD
  • ANSI Number: VCMT 332EN-SM CTCP135
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11828614 Specifications

  • Zoro #: G0214271
  • Mfr #: 11828614
Coating: CVD ANSI Number: VCMT 332EN-SM CTCP135
Cast Iron (K) Compatibility: No Grade: CTCP135
Hardened (H) Compatibility: No Insert Shape: Diamond
Cutting Direction: Neutral Relief Angle: 7 Degrees
Chip-Breaker: SM Insert Thickness: 4.76mm
Mounting Style: Screw Insert Style: VCMT
For Use With: Multiple Tool Holders Mounting Hole Dia.: 0.173"
Insert Material: Carbide Nose Radius: 0.8mm
Super Alloy (S) Compatibility: No Item: Turning Insert
Stainless (M) Compatibility: Yes Non Ferrous (N) Compatibility: No
Insert Size: 332 Steel (P) Compatibility: Yes
Workpiece Compatibility: Stainless (M), Steel (P) Inscribed Circle: 9.52mm
No. of Edges: 2 Insert Application: Medium
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Chip-Breaker SM,Grade CTCP135,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VCMT 332EN-SM CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11828614