Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SM, VCMT 333EN-SM CTCP1351

  • Zoro #: G0214210
  • Mfr #: 11828619
No Product Image Available
$16.82 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: No
  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Coating: CVD
See full product details
Orders over $75 ship free.

Ceratizit #11828619 Specifications

  • Zoro #: G0214210
  • Mfr #: 11828619
Non Ferrous (N) Compatibility: No Workpiece Compatibility: Stainless (M), Steel (P)
Coating: CVD Super Alloy (S) Compatibility: No
Insert Material: Carbide For Use With: Multiple Tool Holders
Nose Radius: 1.20mm Cast Iron (K) Compatibility: No
Relief Angle: 7 Degrees Insert Shape: Diamond
ANSI Number: VCMT 333EN-SM CTCP1351 Grade: CTCP135
Hardened (H) Compatibility: No Inscribed Circle: 9.52mm
Insert Style: VCMT Mounting Hole Dia.: 0.173"
Insert Thickness: 4.76mm Steel (P) Compatibility: Yes
Item: Turning Insert Insert Application: Medium
Stainless (M) Compatibility: Yes Mounting Style: Screw
Cutting Direction: Neutral No. of Edges: 2
Insert Size: 333 Chip-Breaker: SM
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Chip-Breaker SM,Grade CTCP135,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number VCMT 333EN-SM CTCP1351,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11828619