Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMA 544EN CTC3110

  • Zoro #: G0217607
  • Mfr #: 11221819
No Product Image Available
$15.49 /ea

Order in multiples of 10

  • Insert Thickness: 6.35mm
  • Stainless (M) Compatibility: No
  • Workpiece Compatibility: Cast Iron (K)
See full product details
Orders over $75 ship free.

Ceratizit #11221819 Specifications

  • Zoro #: G0217607
  • Mfr #: 11221819
Insert Thickness: 6.35mm Stainless (M) Compatibility: No
Workpiece Compatibility: Cast Iron (K) Super Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.250" Relief Angle: 0 Degrees
Nose Radius: 1.60mm Cutting Direction: Neutral
Mounting Style: Pin/Clamp Inscribed Circle: 15.88mm
Hardened (H) Compatibility: No Insert Size: 544
Grade: CTC3110 Insert Material: Carbide
Item: Turning Insert Insert Style: SNMA
For Use With: Multiple Tool Holders Cast Iron (K) Compatibility: Yes
Insert Application: Finishing Steel (P) Compatibility: No
Coating: CVD Non Ferrous (N) Compatibility: No
Insert Shape: Square ANSI Number: SNMA 544EN CTC3110
No. of Edges: 8 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Negative,Insert Size 15.875,Grade CTC3110,Square,Relief Angle 0 Degrees ,Inscribed Circle 15-7/8 In.,Insert Thickness 6.35 In.,Insert Material Carbide,Nose Radius 1.6 In.,ANSI Number SNMA 544EN CTC3110,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.25 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11221819