Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMA 644EN CTC3110

  • Zoro #: G0217598
  • Mfr #: 11221780
No Product Image Available
$21.99 /ea

Order in multiples of 10

  • Insert Style: SNMA
  • Nose Radius: 1.60mm
  • Insert Thickness: 6.35mm
See full product details
Orders over $75 ship free.

Ceratizit #11221780 Specifications

  • Zoro #: G0217598
  • Mfr #: 11221780
Insert Style: SNMA Nose Radius: 1.60mm
Insert Thickness: 6.35mm Grade: CTC3110
Insert Material: Carbide Coating: CVD
Stainless (M) Compatibility: No Insert Size: 644
Mounting Style: Pin/Clamp Hardened (H) Compatibility: No
Inscribed Circle: 19.05mm Non Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.313" Workpiece Compatibility: Cast Iron (K)
Item: Turning Insert For Use With: Multiple Tool Holders
Steel (P) Compatibility: No Super Alloy (S) Compatibility: No
Relief Angle: 0 Degrees Cast Iron (K) Compatibility: Yes
Insert Application: Medium Cutting Direction: Neutral
No. of Edges: 8 ANSI Number: SNMA 644EN CTC3110
Insert Shape: Square Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 19.05mm,Grade CTC3110,Square,Relief Angle 0 Degrees ,Inscribed Circle 19.05mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number SNMA 644EN CTC3110,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.313 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11221780