Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 1068SN-R88 CTCP115

  • Zoro #: G0217071
  • Mfr #: 11696360
No Product Image Available
$62.21 /ea

Order in multiples of 10

  • Inscribed Circle: 31.75mm
  • Insert Material: Carbide
  • Chip-Breaker: R88
See full product details
Orders over $75 ship free.

Ceratizit #11696360 Specifications

  • Zoro #: G0217071
  • Mfr #: 11696360
Inscribed Circle: 31.75mm Insert Material: Carbide
Chip-Breaker: R88 Cutting Direction: Neutral
Nose Radius: 3.20mm Insert Application: Roughing
Stainless (M) Compatibility: Yes No. of Edges: 8
ANSI Number: SNMM 1068SN-R88 CTCP115 Coating: CVD
Item: Turning Insert Insert Thickness: 9.52mm
Grade: CTCP115 Cast Iron (K) Compatibility: No
Non Ferrous (N) Compatibility: No Workpiece Compatibility: Stainless (M), Steel (P)
Super Alloy (S) Compatibility: No Mounting Hole Dia.: 0.359"
Insert Size: 1068 For Use With: Multiple Tool Holders
Insert Style: SNMM Insert Shape: Square
Mounting Style: Pin/Clamp Steel (P) Compatibility: Yes
Hardened (H) Compatibility: No Relief Angle: 0 Degrees
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert, Square, SNMM, Insert Size 1068, Chip-Breaker R88, Grade CTCP115, Application Roughing, Relief Angle 0 Degrees , Inscribed Circle 31.75mm, Insert Thickness 9.52mm, Insert Material Carbide, Nose Radius 3.20mm, ANSI Number SNMM 1068SN-R88 CTCP115, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.359 In., Mounting Style Pin/Clamp, No. of Edges 8, For Use With Multiple Tool Holders

Reviews of Ceratizit #11696360