Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 644EN-R28 CTCP115

  • Zoro #: G0217449
  • Mfr #: 11696335
No Product Image Available
$19.99 /ea

Order in multiples of 10

  • Insert Thickness: 6.35mm
  • Non Ferrous (N) Compatibility: No
  • Insert Application: Roughing
See full product details
Orders over $75 ship free.

Ceratizit #11696335 Specifications

  • Zoro #: G0217449
  • Mfr #: 11696335
Insert Thickness: 6.35mm Non Ferrous (N) Compatibility: No
Insert Application: Roughing Cutting Direction: Neutral
Relief Angle: 0 Degrees No. of Edges: 8
Steel (P) Compatibility: Yes For Use With: Multiple Tool Holders
Insert Shape: Square Insert Style: SNMM
Mounting Hole Dia.: 0.250" Grade: CTCP115
Insert Material: Carbide Nose Radius: 1.60mm
ANSI Number: SNMM 644EN-R28 CTCP115 Insert Size: 644
Stainless (M) Compatibility: Yes Item: Turning Insert
Super Alloy (S) Compatibility: No Mounting Style: Pin/Clamp
Chip-Breaker: R28 Cast Iron (K) Compatibility: No
Workpiece Compatibility: Stainless (M), Steel (P) Inscribed Circle: 15.88mm
Hardened (H) Compatibility: No Coating: CVD
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 15.875mm,Chip-Breaker R28,Grade CTCP115,Square,Relief Angle 0 Degrees ,Inscribed Circle 15.875mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number SNMM 644EN-R28 CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.250 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696335