Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 644EN-R28 CTCP125

  • Zoro #: G0217430
  • Mfr #: 11696416
No Product Image Available
$19.98 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Insert Thickness: 6.35mm
  • Insert Application: Roughing
See full product details
Orders over $75 ship free.

Ceratizit #11696416 Specifications

  • Zoro #: G0217430
  • Mfr #: 11696416
Cutting Direction: Neutral Insert Thickness: 6.35mm
Insert Application: Roughing Nose Radius: 1.60mm
Hardened (H) Compatibility: No Inscribed Circle: 15.88mm
Stainless (M) Compatibility: Yes Relief Angle: 0 Degrees
Chip-Breaker: R28 ANSI Number: SNMM 644EN-R28 CTCP125
No. of Edges: 8 Coating: CVD
Insert Material: Carbide Mounting Hole Dia.: 0.250"
For Use With: Multiple Tool Holders Mounting Style: Pin/Clamp
Steel (P) Compatibility: Yes Super Alloy (S) Compatibility: No
Workpiece Compatibility: Stainless (M), Steel (P) Insert Shape: Square
Grade: CTCP125 Insert Size: 644
Non Ferrous (N) Compatibility: No Item: Turning Insert
Cast Iron (K) Compatibility: No Insert Style: SNMM
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 15.875mm,Chip-Breaker R28,Grade CTCP125,Square,Relief Angle 0 Degrees ,Inscribed Circle 15.875mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number SNMM 644EN-R28 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.250 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696416