Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 644EN-R28 CTCP135

  • Zoro #: G0217421
  • Mfr #: 11827571
No Product Image Available
$19.38 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: No
  • Coating: CVD
  • Insert Thickness: 6.35mm
See full product details
Orders over $75 ship free.

Ceratizit #11827571 Specifications

  • Zoro #: G0217421
  • Mfr #: 11827571
Cast Iron (K) Compatibility: No Coating: CVD
Insert Thickness: 6.35mm For Use With: Multiple Tool Holders
Hardened (H) Compatibility: No Item: Turning Insert
Mounting Hole Dia.: 0.250" Non Ferrous (N) Compatibility: No
Workpiece Compatibility: Stainless (M), Steel (P) Steel (P) Compatibility: Yes
Cutting Direction: Neutral ANSI Number: SNMM 644EN-R28 CTCP135
Mounting Style: Pin/Clamp Relief Angle: 0 Degrees
Insert Material: Carbide Insert Size: 644
Nose Radius: 1.60mm Insert Application: Roughing
Stainless (M) Compatibility: Yes Insert Shape: Square
Grade: CTCP135 No. of Edges: 8
Chip-Breaker: R28 Insert Style: SNMM
Super Alloy (S) Compatibility: No Inscribed Circle: 15.88mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 15.875mm,Chip-Breaker R28,Grade CTCP135,Square,Relief Angle 0 Degrees ,Inscribed Circle 15.875mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number SNMM 644EN-R28 CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.250 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11827571