Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 644EN-R58 CTCP115

  • Zoro #: G0217388
  • Mfr #: 11696339
No Product Image Available
$27.54 /ea

Order in multiples of 10

  • Nose Radius: 1.20mm
  • No. of Edges: 8
  • Insert Shape: Square
See full product details
Orders over $75 ship free.

Ceratizit #11696339 Specifications

  • Zoro #: G0217388
  • Mfr #: 11696339
Nose Radius: 1.20mm No. of Edges: 8
Insert Shape: Square Insert Material: Carbide
Coating: CVD Non Ferrous (N) Compatibility: No
Insert Thickness: 6.35mm For Use With: Multiple Tool Holders
Cutting Direction: Neutral Mounting Hole Dia.: 0.313"
ANSI Number: SNMM 644EN-R58 CTCP115 Relief Angle: 0 Degrees
Hardened (H) Compatibility: No Grade: CTCP115
Inscribed Circle: 19.05mm Insert Size: 644
Mounting Style: Pin/Clamp Cast Iron (K) Compatibility: No
Insert Style: SNMM Stainless (M) Compatibility: Yes
Workpiece Compatibility: Stainless (M), Steel (P) Item: Turning Insert
Chip-Breaker: R58 Insert Application: Roughing
Steel (P) Compatibility: Yes Super Alloy (S) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 19.05mm,Chip-Breaker R58,Grade CTCP115,Square,Relief Angle 0 Degrees ,Inscribed Circle 19.05mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number SNMM 644EN-R58 CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.313 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696339