Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 644SN-R88 CTCP125

  • Zoro #: G0217327
  • Mfr #: 11582255
No Product Image Available
$27.49 /ea

Order in multiples of 10

  • Stainless (M) Compatibility: Yes
  • Insert Thickness: 6.35mm
  • Mounting Hole Dia.: 0.313"
See full product details
Orders over $75 ship free.

Ceratizit #11582255 Specifications

  • Zoro #: G0217327
  • Mfr #: 11582255
Stainless (M) Compatibility: Yes Insert Thickness: 6.35mm
Mounting Hole Dia.: 0.313" For Use With: Multiple Tool Holders
Insert Style: SNMM Insert Application: Roughing
Steel (P) Compatibility: Yes Nose Radius: 1.60mm
Grade: CTCP125 Cast Iron (K) Compatibility: No
Relief Angle: 0 Degrees Mounting Style: Pin/Clamp
Workpiece Compatibility: Stainless (M), Steel (P) Non Ferrous (N) Compatibility: No
Insert Material: Carbide Inscribed Circle: 19.05mm
Insert Size: 644 Insert Shape: Square
No. of Edges: 8 Item: Turning Insert
Super Alloy (S) Compatibility: No Coating: CVD
ANSI Number: SNMM 644SN-R88 CTCP125 Chip-Breaker: R88
Cutting Direction: Neutral Hardened (H) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 19.05mm,Chip-Breaker R88,Grade CTCP125,Square,Relief Angle 0 Degrees ,Inscribed Circle 19.05mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number SNMM 644SN-R88 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.313 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11582255