Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 646EN-R58 CTCP115

  • Zoro #: G0217290
  • Mfr #: 11696342
No Product Image Available
$27.99 /ea

Order in multiples of 10

  • Coating: CVD
  • Chip-Breaker: R58
  • Stainless (M) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11696342 Specifications

  • Zoro #: G0217290
  • Mfr #: 11696342
Coating: CVD Chip-Breaker: R58
Stainless (M) Compatibility: Yes Hardened (H) Compatibility: No
Insert Thickness: 6.35mm Workpiece Compatibility: Stainless (M), Steel (P)
Grade: CTCP115 Nose Radius: 2.40mm
Cast Iron (K) Compatibility: No Insert Application: Roughing
Cutting Direction: Neutral For Use With: Multiple Tool Holders
Relief Angle: 0 Degrees Steel (P) Compatibility: Yes
Insert Style: SNMM ANSI Number: SNMM 646EN-R58 CTCP115
Mounting Hole Dia.: 0.313" Inscribed Circle: 19.05mm
Non Ferrous (N) Compatibility: No Insert Size: 646
Mounting Style: Pin/Clamp Super Alloy (S) Compatibility: No
Insert Shape: Square No. of Edges: 8
Insert Material: Carbide Item: Turning Insert
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 19.05mm,Chip-Breaker R58,Grade CTCP115,Square,Relief Angle 0 Degrees ,Inscribed Circle 19.05mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 2.4mm,ANSI Number SNMM 646EN-R58 CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.313 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696342