Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 646EN-R58 CTCP125

  • Zoro #: G0217281
  • Mfr #: 11696425
No Product Image Available
$27.99 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • No. of Edges: 8
  • Insert Shape: Square
See full product details
Orders over $75 ship free.

Ceratizit #11696425 Specifications

  • Zoro #: G0217281
  • Mfr #: 11696425
Insert Material: Carbide No. of Edges: 8
Insert Shape: Square Super Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.313" Relief Angle: 0 Degrees
Stainless (M) Compatibility: Yes ANSI Number: SNMM 646EN-R58 CTCP125
Chip-Breaker: R58 Mounting Style: Pin/Clamp
Insert Application: Roughing Coating: CVD
For Use With: Multiple Tool Holders Cutting Direction: Neutral
Insert Size: 646 Workpiece Compatibility: Stainless (M), Steel (P)
Non Ferrous (N) Compatibility: No Cast Iron (K) Compatibility: No
Nose Radius: 2.40mm Insert Style: SNMM
Hardened (H) Compatibility: No Item: Turning Insert
Inscribed Circle: 19.05mm Grade: CTCP125
Steel (P) Compatibility: Yes Insert Thickness: 6.35mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 19.05mm,Chip-Breaker R58,Grade CTCP125,Square,Relief Angle 0 Degrees ,Inscribed Circle 19.05mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 2.4mm,ANSI Number SNMM 646EN-R58 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.313 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696425