Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 856EN-R58 CTCP125

  • Zoro #: G0217248
  • Mfr #: 11696428
No Product Image Available
$41.54 /ea

Order in multiples of 10

  • Nose Radius: 2.40mm
  • Inscribed Circle: 25.40mm
  • Insert Style: SNMM
See full product details
Orders over $75 ship free.

Ceratizit #11696428 Specifications

  • Zoro #: G0217248
  • Mfr #: 11696428
Nose Radius: 2.40mm Inscribed Circle: 25.40mm
Insert Style: SNMM Insert Application: Roughing
ANSI Number: SNMM 856EN-R58 CTCP125 Cast Iron (K) Compatibility: No
Insert Size: 856 Coating: CVD
For Use With: Multiple Tool Holders Non Ferrous (N) Compatibility: No
Insert Material: Carbide No. of Edges: 8
Relief Angle: 0 Degrees Grade: CTCP125
Workpiece Compatibility: Stainless (M), Steel (P) Mounting Hole Dia.: 0.359"
Super Alloy (S) Compatibility: No Hardened (H) Compatibility: No
Chip-Breaker: R58 Insert Shape: Square
Cutting Direction: Neutral Insert Thickness: 7.94mm
Mounting Style: Pin/Clamp Stainless (M) Compatibility: Yes
Item: Turning Insert Steel (P) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 25.40mm,Chip-Breaker R58,Grade CTCP125,Square,Relief Angle 0 Degrees ,Inscribed Circle 25.40mm,Insert Thickness 7.94mm,Insert Material Carbide,Nose Radius 2.4mm,ANSI Number SNMM 856EN-R58 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.359 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696428