Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 856SN-R88 CTCP115

  • Zoro #: G0217220
  • Mfr #: 11696348
No Product Image Available
$41.54 /ea

Order in multiples of 10

  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Cutting Direction: Neutral
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11696348 Specifications

  • Zoro #: G0217220
  • Mfr #: 11696348
Workpiece Compatibility: Stainless (M), Steel (P) Cutting Direction: Neutral
Insert Material: Carbide Insert Thickness: 7.94mm
For Use With: Multiple Tool Holders Chip-Breaker: R88
Grade: CTCP115 No. of Edges: 8
Hardened (H) Compatibility: No Insert Size: 856
Insert Shape: Square Nose Radius: 2.40mm
Item: Turning Insert Steel (P) Compatibility: Yes
Coating: CVD Insert Application: Roughing
Mounting Style: Pin/Clamp Insert Style: SNMM
Inscribed Circle: 25.40mm Relief Angle: 0 Degrees
Non Ferrous (N) Compatibility: No Cast Iron (K) Compatibility: No
Super Alloy (S) Compatibility: No ANSI Number: SNMM 856SN-R88 CTCP115
Mounting Hole Dia.: 0.359" Stainless (M) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 25.40mm,Chip-Breaker R88,Grade CTCP115,Square,Relief Angle 0 Degrees ,Inscribed Circle 25.40mm,Insert Thickness 7.94mm,Insert Material Carbide,Nose Radius 2.4mm,ANSI Number SNMM 856SN-R88 CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.359 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696348