Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 856SN-R88 CTCP125

  • Zoro #: G0217211
  • Mfr #: 11582490
No Product Image Available
$41.54 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: No
  • Steel (P) Compatibility: Yes
  • Workpiece Compatibility: Stainless (M), Steel (P)
See full product details
Orders over $75 ship free.

Ceratizit #11582490 Specifications

  • Zoro #: G0217211
  • Mfr #: 11582490
Non Ferrous (N) Compatibility: No Steel (P) Compatibility: Yes
Workpiece Compatibility: Stainless (M), Steel (P) Insert Application: Roughing
Relief Angle: 0 Degrees For Use With: Multiple Tool Holders
Coating: CVD Item: Turning Insert
Mounting Hole Dia.: 0.359" Cutting Direction: Neutral
Grade: CTCP125 Chip-Breaker: R88
Stainless (M) Compatibility: Yes ANSI Number: SNMM 856SN-R88 CTCP125
Nose Radius: 2.40mm Cast Iron (K) Compatibility: No
No. of Edges: 8 Insert Thickness: 7.94mm
Insert Shape: Square Mounting Style: Pin/Clamp
Super Alloy (S) Compatibility: No Insert Style: SNMM
Insert Size: 856 Hardened (H) Compatibility: No
Insert Material: Carbide Inscribed Circle: 25.40mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 25.40mm,Chip-Breaker R88,Grade CTCP125,Square,Relief Angle 0 Degrees ,Inscribed Circle 25.40mm,Insert Thickness 7.94mm,Insert Material Carbide,Nose Radius 2.4mm,ANSI Number SNMM 856SN-R88 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.359 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11582490