Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 856SN-TRR CTCP125

  • Zoro #: G0217196
  • Mfr #: 11543908
No Product Image Available
$45.32 /ea

Order in multiples of 10

  • Chip-Breaker: TRR
  • Insert Size: 856
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11543908 Specifications

  • Zoro #: G0217196
  • Mfr #: 11543908
Chip-Breaker: TRR Insert Size: 856
Insert Material: Carbide Super Alloy (S) Compatibility: No
ANSI Number: SNMM 856SN-TRR CTCP125 Relief Angle: 0 Degrees
Insert Application: Roughing Cast Iron (K) Compatibility: No
Mounting Style: Pin/Clamp Nose Radius: 2.40mm
Item: Turning Insert Steel (P) Compatibility: Yes
Insert Style: SNMM Workpiece Compatibility: Stainless (M), Steel (P)
Non Ferrous (N) Compatibility: No Hardened (H) Compatibility: No
Insert Shape: Square No. of Edges: 8
For Use With: Multiple Tool Holders Insert Thickness: 7.94mm
Stainless (M) Compatibility: Yes Cutting Direction: Neutral
Grade: CTCP125 Mounting Hole Dia.: 0.359"
Coating: CVD Inscribed Circle: 25.40mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 25.40mm,Chip-Breaker TRR,Grade CTCP125,Square,Relief Angle 0 Degrees ,Inscribed Circle 25.40mm,Insert Thickness 7.94mm,Insert Material Carbide,Nose Radius 2.4mm,ANSI Number SNMM 856SN-TRR CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.359 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11543908