Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 858SN-R88 CTCP115

  • Zoro #: G0217187
  • Mfr #: 11696357
No Product Image Available
$41.54 /ea

Order in multiples of 10

  • For Use With: Multiple Tool Holders
  • Insert Application: Roughing
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11696357 Specifications

  • Zoro #: G0217187
  • Mfr #: 11696357
For Use With: Multiple Tool Holders Insert Application: Roughing
Cast Iron (K) Compatibility: No Workpiece Compatibility: Stainless (M), Steel (P)
Insert Size: 858 Hardened (H) Compatibility: No
Coating: CVD Non Ferrous (N) Compatibility: No
Insert Shape: Square Cutting Direction: Neutral
ANSI Number: SNMM 858SN-R88 CTCP115 Stainless (M) Compatibility: Yes
Insert Style: SNMM Relief Angle: 0 Degrees
Nose Radius: 3.20mm Grade: CTCP115
Item: Turning Insert Super Alloy (S) Compatibility: No
Chip-Breaker: R88 Inscribed Circle: 25.40mm
Mounting Style: Pin/Clamp Steel (P) Compatibility: Yes
Insert Material: Carbide Insert Thickness: 7.94mm
Mounting Hole Dia.: 0.359" No. of Edges: 8
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 25.40mm,Chip-Breaker R88,Grade CTCP115,Square,Relief Angle 0 Degrees ,Inscribed Circle 25.40mm,Insert Thickness 7.94mm,Insert Material Carbide,Nose Radius 3.2mm,ANSI Number SNMM 858SN-R88 CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.359 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696357