Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 858SN-R88 CTCP125

  • Zoro #: G0217178
  • Mfr #: 11514004
No Product Image Available
$41.54 /ea

Order in multiples of 10

  • Mounting Hole Dia.: 0.359"
  • Mounting Style: Pin/Clamp
  • ANSI Number: SNMM 858SN-R88 CTCP125
See full product details
Orders over $75 ship free.

Ceratizit #11514004 Specifications

  • Zoro #: G0217178
  • Mfr #: 11514004
Mounting Hole Dia.: 0.359" Mounting Style: Pin/Clamp
ANSI Number: SNMM 858SN-R88 CTCP125 Chip-Breaker: R88
Inscribed Circle: 25.40mm Nose Radius: 3.20mm
Insert Shape: Square Insert Application: Roughing
Insert Material: Carbide Relief Angle: 0 Degrees
Coating: CVD Workpiece Compatibility: Stainless (M), Steel (P)
Cutting Direction: Neutral Non Ferrous (N) Compatibility: No
Grade: CTCP125 Cast Iron (K) Compatibility: No
Insert Thickness: 7.94mm Stainless (M) Compatibility: Yes
Item: Turning Insert No. of Edges: 8
Super Alloy (S) Compatibility: No Steel (P) Compatibility: Yes
Insert Size: 858 Insert Style: SNMM
For Use With: Multiple Tool Holders Hardened (H) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 25.40mm,Chip-Breaker R88,Grade CTCP125,Square,Relief Angle 0 Degrees ,Inscribed Circle 25.40mm,Insert Thickness 7.94mm,Insert Material Carbide,Nose Radius 3.2mm,ANSI Number SNMM 858SN-R88 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.359 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11514004