Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 866EN-R58 CTCP115

  • Zoro #: G0217169
  • Mfr #: 11696350
No Product Image Available
$47.99 /ea

Order in multiples of 10

  • ANSI Number: SNMM 866EN-R58 CTCP115
  • Item: Turning Insert
  • Grade: CTCP115
See full product details
Orders over $75 ship free.

Ceratizit #11696350 Specifications

  • Zoro #: G0217169
  • Mfr #: 11696350
ANSI Number: SNMM 866EN-R58 CTCP115 Item: Turning Insert
Grade: CTCP115 Super Alloy (S) Compatibility: No
Chip-Breaker: R58 Inscribed Circle: 25.40mm
Insert Shape: Square Insert Application: Roughing
Insert Style: SNMM For Use With: Multiple Tool Holders
Insert Size: 866 Cutting Direction: Neutral
Stainless (M) Compatibility: Yes Non Ferrous (N) Compatibility: No
Steel (P) Compatibility: Yes Coating: CVD
Relief Angle: 0 Degrees Mounting Style: Pin/Clamp
Insert Material: Carbide Mounting Hole Dia.: 0.359"
No. of Edges: 8 Insert Thickness: 9.52mm
Hardened (H) Compatibility: No Cast Iron (K) Compatibility: No
Nose Radius: 2.40mm Workpiece Compatibility: Stainless (M), Steel (P)
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 25.40mm,Chip-Breaker R58,Grade CTCP115,Square,Relief Angle 0 Degrees ,Inscribed Circle 25.40mm,Insert Thickness 9.52mm,Insert Material Carbide,Nose Radius 2.4mm,ANSI Number SNMM 866EN-R58 CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.359 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696350