Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 866SN-R88 CTCP125

  • Zoro #: G0217135
  • Mfr #: 11582258
No Product Image Available
$47.99 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • For Use With: Multiple Tool Holders
  • Steel (P) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11582258 Specifications

  • Zoro #: G0217135
  • Mfr #: 11582258
Hardened (H) Compatibility: No For Use With: Multiple Tool Holders
Steel (P) Compatibility: Yes Mounting Style: Pin/Clamp
Coating: CVD Item: Turning Insert
Insert Application: Roughing Insert Shape: Square
Relief Angle: 0 Degrees Chip-Breaker: R88
Insert Size: 866 Inscribed Circle: 25.40mm
Cutting Direction: Neutral Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: No Grade: CTCP125
Nose Radius: 2.40mm Insert Material: Carbide
Stainless (M) Compatibility: Yes Cast Iron (K) Compatibility: No
Mounting Hole Dia.: 0.359" No. of Edges: 8
Workpiece Compatibility: Stainless (M), Steel (P) ANSI Number: SNMM 866SN-R88 CTCP125
Insert Style: SNMM Insert Thickness: 9.52mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 25.40mm,Chip-Breaker R88,Grade CTCP125,Square,Relief Angle 0 Degrees ,Inscribed Circle 25.40mm,Insert Thickness 9.52mm,Insert Material Carbide,Nose Radius 2.4mm,ANSI Number SNMM 866SN-R88 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.359 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11582258