Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 866SN-R88 CTCP135

  • Zoro #: G0217126
  • Mfr #: 11827575
No Product Image Available
$47.99 /ea

Order in multiples of 10

  • ANSI Number: SNMM 866SN-R88 CTCP135
  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Mounting Style: Pin/Clamp
See full product details
Orders over $75 ship free.

Ceratizit #11827575 Specifications

  • Zoro #: G0217126
  • Mfr #: 11827575
ANSI Number: SNMM 866SN-R88 CTCP135 Workpiece Compatibility: Stainless (M), Steel (P)
Mounting Style: Pin/Clamp Insert Thickness: 9.52mm
Steel (P) Compatibility: Yes Non Ferrous (N) Compatibility: No
For Use With: Multiple Tool Holders Item: Turning Insert
Relief Angle: 0 Degrees Inscribed Circle: 25.40mm
Insert Application: Roughing Chip-Breaker: R88
Cast Iron (K) Compatibility: No Stainless (M) Compatibility: Yes
Grade: CTCP135 Nose Radius: 2.40mm
Insert Material: Carbide Insert Style: SNMM
Super Alloy (S) Compatibility: No No. of Edges: 8
Insert Shape: Square Cutting Direction: Neutral
Insert Size: 866 Coating: CVD
Hardened (H) Compatibility: No Mounting Hole Dia.: 0.359"
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 25.40mm,Chip-Breaker R88,Grade CTCP135,Square,Relief Angle 0 Degrees ,Inscribed Circle 25.40mm,Insert Thickness 9.52mm,Insert Material Carbide,Nose Radius 2.4mm,ANSI Number SNMM 866SN-R88 CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.359 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11827575