Turning Insert, SNMM 868SN-R88 CTCP115
- Zoro #: G0217099
- Mfr #: 11696359
$60.59
/ea
Order in multiples of 10
- Steel (P) Compatibility: Yes
- Inscribed Circle: 31.75mm
- Stainless (M) Compatibility: Yes
Ceratizit #11696359 Specifications
| |
Steel (P) Compatibility: Yes | Inscribed Circle: 31.75mm |
Stainless (M) Compatibility: Yes | Insert Size: 868 |
Non Ferrous (N) Compatibility: No | Insert Material: Carbide |
Mounting Style: Pin/Clamp | Item: Turning Insert |
Insert Thickness: 9.52mm | ANSI Number: SNMM 868SN-R88 CTCP115 |
Coating: CVD | Relief Angle: 0 Degrees |
Hardened (H) Compatibility: No | Insert Style: SNMM |
No. of Edges: 8 | Cutting Direction: Neutral |
Nose Radius: 3.20mm | Mounting Hole Dia.: 0.359" |
Super Alloy (S) Compatibility: No | Cast Iron (K) Compatibility: No |
Insert Shape: Square | Grade: CTCP115 |
For Use With: Multiple Tool Holders | Chip-Breaker: R88 |
Workpiece Compatibility: Stainless (M), Steel (P) | Insert Application: Roughing |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Roughing,Negative,Insert Size 31.75mm,Chip-Breaker R88,Grade CTCP115,Square,Relief Angle 0 Degrees ,Inscribed Circle 31.75mm,Insert Thickness 9.52mm,Insert Material Carbide,Nose Radius 3.2mm,ANSI Number SNMM 868SN-R88 CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.359 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders