Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM 868SN-R88 CTCP125

  • Zoro #: G0217108
  • Mfr #: 11514006
No Product Image Available
$47.99 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Insert Style: SNMM
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11514006 Specifications

  • Zoro #: G0217108
  • Mfr #: 11514006
Super Alloy (S) Compatibility: No Insert Style: SNMM
Non Ferrous (N) Compatibility: No Coating: CVD
Chip-Breaker: R88 Cutting Direction: Neutral
Grade: CTCP125 Relief Angle: 0 Degrees
Insert Size: 868 Insert Material: Carbide
ANSI Number: SNMM 868SN-R88 CTCP125 Item: Turning Insert
Insert Application: Roughing Cast Iron (K) Compatibility: No
Steel (P) Compatibility: Yes Inscribed Circle: 25.40mm
Workpiece Compatibility: Stainless (M), Steel (P) No. of Edges: 8
Stainless (M) Compatibility: Yes Insert Shape: Square
Hardened (H) Compatibility: No Mounting Hole Dia.: 0.359"
Mounting Style: Pin/Clamp Insert Thickness: 9.52mm
For Use With: Multiple Tool Holders Nose Radius: 3.20mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 25.40mm,Chip-Breaker R88,Grade CTCP125,Square,Relief Angle 0 Degrees ,Inscribed Circle 25.40mm,Insert Thickness 9.52mm,Insert Material Carbide,Nose Radius 3.2mm,ANSI Number SNMM 868SN-R88 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.359 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11514006