Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SNMM644EN-R58CTCP115, 6.35

  • Zoro #: G0217415
  • Mfr #: 11696337
No Product Image Available
$19.99 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Insert Thickness: 6.35mm
  • Mounting Hole Dia.: 0.250"
See full product details
Orders over $75 ship free.

Ceratizit #11696337 Specifications

  • Zoro #: G0217415
  • Mfr #: 11696337
Cutting Direction: Neutral Insert Thickness: 6.35mm
Mounting Hole Dia.: 0.250" Nose Radius: 1.60mm
ANSI Number: SNMM 644EN-R58 CTCP115 Mounting Style: Pin/Clamp
Insert Size: 644 Steel (P) Compatibility: Yes
Insert Shape: Square For Use With: Multiple Tool Holders
Insert Application: Roughing No. of Edges: 8
Non Ferrous (N) Compatibility: No Super Alloy (S) Compatibility: No
Relief Angle: 0 Degrees Hardened (H) Compatibility: No
Coating: CVD Insert Style: SNMM
Insert Material: Carbide Item: Turning Insert
Grade: CTCP115 Workpiece Compatibility: Stainless (M), Steel (P)
Chip-Breaker: R58 Stainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: No Inscribed Circle: 15.88mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 15.875mm,Chip-Breaker R58,Grade CTCP115,Square,Relief Angle 0 Degrees ,Inscribed Circle 15.875mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number SNMM 644EN-R58 CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.250 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696337