Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TM, CNMG 643EN-TM CTCP125

  • Zoro #: G0231327
  • Mfr #: 11542659
No Product Image Available
$24.17 /ea

Order in multiples of 10

  • Insert Style: CNMG
  • Super Alloy (S) Compatibility: No
  • Relief Angle: 0 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11542659 Specifications

  • Zoro #: G0231327
  • Mfr #: 11542659
Insert Style: CNMG Super Alloy (S) Compatibility: No
Relief Angle: 0 Degrees Cutting Direction: Neutral
No. of Edges: 4 Item: Turning Insert
Cast Iron (K) Compatibility: No Inscribed Circle: 19.05mm
Hardened (H) Compatibility: No Mounting Style: Pin/Clamp
Insert Material: Carbide Insert Shape: Diamond
Grade: CTCP125 Insert Size: 643
Mounting Hole Dia.: 0.313" Workpiece Compatibility: Stainless (M), Steel (P)
For Use With: Multiple Tool Holders Stainless (M) Compatibility: Yes
Nose Radius: 1.20mm Coating: CVD
Steel (P) Compatibility: Yes Insert Thickness: 6.35mm
ANSI Number: CNMG 643EN-TM CTCP125 Insert Application: Medium
Non Ferrous (N) Compatibility: No Chip-Breaker: TM
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 19.05mm,Chip-Breaker TM,Grade CTCP125,80 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 19.05mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number CNMG 643EN-TM CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.313 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11542659