Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TM, DNMG 444EN-TM CTCP125

  • Zoro #: G0229671
  • Mfr #: 11542760
No Product Image Available
$16.89 /ea

Order in multiples of 10

  • Mounting Style: Pin/Clamp
  • Insert Size: 444
  • Item: Turning Insert
See full product details
Orders over $75 ship free.

Ceratizit #11542760 Specifications

  • Zoro #: G0229671
  • Mfr #: 11542760
Mounting Style: Pin/Clamp Insert Size: 444
Item: Turning Insert Insert Thickness: 6.35mm
Insert Shape: Diamond Cast Iron (K) Compatibility: No
Steel (P) Compatibility: Yes Relief Angle: 0 Degrees
Insert Style: DNMG Workpiece Compatibility: Stainless (M), Steel (P)
Insert Material: Carbide Mounting Hole Dia.: 0.203"
Coating: CVD No. of Edges: 4
Stainless (M) Compatibility: Yes Insert Application: Medium
For Use With: Multiple Tool Holders Hardened (H) Compatibility: No
Nose Radius: 1.60mm Chip-Breaker: TM
Inscribed Circle: 12.70mm Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: No ANSI Number: DNMG 444EN-TM CTCP125
Cutting Direction: Neutral Grade: CTCP125
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker TM,Grade CTCP125,55 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number DNMG 444EN-TM CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11542760