Turning Insert, TM, TNMG 432EN-TM CTCP115
- Zoro #: G0549188
- Mfr #: 11695675
$14.89
/ea
Order in multiples of 10
- Mounting Style: Pin/Clamp
- Super Alloy (S) Compatibility: No
- Coating: CVD
Ceratizit #11695675 Specifications
| |
Mounting Style: Pin/Clamp | Super Alloy (S) Compatibility: No |
Coating: CVD | Nose Radius: 0.8mm |
No. of Edges: 6 | Steel (P) Compatibility: Yes |
Insert Shape: Triangle | Mounting Hole Dia.: 0.203" |
Item: Turning Insert | ANSI Number: TNMG 432EN-TM CTCP115 |
Insert Size: 432 | Hardened (H) Compatibility: No |
Insert Thickness: 4.76mm | Non Ferrous (N) Compatibility: No |
Grade: CTCP115 | Inscribed Circle: 12.70mm |
For Use With: Multiple Tool Holders | Cast Iron (K) Compatibility: No |
Relief Angle: 0 Degrees | Insert Style: TNMG |
Stainless (M) Compatibility: Yes | Workpiece Compatibility: Stainless (M), Steel (P) |
Insert Material: Carbide | Insert Application: Medium |
Cutting Direction: Neutral | Chip-Breaker: TM |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker TM,Grade CTCP115,Triangle,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number TNMG 432EN-TM CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders