Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, TM, TNMG 432EN-TM CTCP125

  • Zoro #: G0549179
  • Mfr #: 11530145
No Product Image Available
$14.49 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Mounting Hole Dia.: 0.203"
  • Insert Application: Medium
See full product details
Orders over $75 ship free.

Ceratizit #11530145 Specifications

  • Zoro #: G0549179
  • Mfr #: 11530145
Hardened (H) Compatibility: No Mounting Hole Dia.: 0.203"
Insert Application: Medium Insert Style: TNMG
Non Ferrous (N) Compatibility: No Grade: CTCP125
Stainless (M) Compatibility: Yes Chip-Breaker: TM
Workpiece Compatibility: Stainless (M), Steel (P) Insert Shape: Triangle
Cutting Direction: Neutral Insert Material: Carbide
Mounting Style: Pin/Clamp Cast Iron (K) Compatibility: No
Insert Thickness: 4.76mm Insert Size: 432
Item: Turning Insert For Use With: Multiple Tool Holders
Coating: CVD Inscribed Circle: 12.70mm
No. of Edges: 6 ANSI Number: TNMG 432EN-TM CTCP125
Nose Radius: 0.8mm Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: No Steel (P) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker TM,Grade CTCP125,Triangle,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number TNMG 432EN-TM CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders

Reviews of Ceratizit #11530145