Turning Insert, TM, WNMG 433EN-TM CTC2135
- Zoro #: G0548357
- Mfr #: 11172226
$13.15
/ea
Order in multiples of 10
- Coating: CVD
- Insert Size: 433
- Grade: CTC2135
Ceratizit #11172226 Specifications
| |
Coating: CVD | Insert Size: 433 |
Grade: CTC2135 | Insert Style: WNMG |
ANSI Number: WNMG 433EN-TM CTC2135 | Super Alloy (S) Compatibility: No |
Insert Material: Carbide | Item: Turning Insert |
Mounting Style: Pin/Clamp | Workpiece Compatibility: Stainless (M), Steel (P) |
Insert Shape: Trigon | No. of Edges: 6 |
Inscribed Circle: 12.70mm | Chip-Breaker: TM |
Non Ferrous (N) Compatibility: No | Steel (P) Compatibility: Yes |
Relief Angle: 0 Degrees | Cutting Direction: Neutral |
Insert Thickness: 4.76mm | Insert Application: Medium |
Stainless (M) Compatibility: Yes | For Use With: Multiple Tool Holders |
Mounting Hole Dia.: 0.203" | Nose Radius: 1.20mm |
Hardened (H) Compatibility: No | Cast Iron (K) Compatibility: No |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker TM,Grade CTC2135,Trigon,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number WNMG 433EN-TM CTC2135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders