Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, TNMG 432EN-TRM CTCP125

  • Zoro #: G0549145
  • Mfr #: 11544066
No Product Image Available
$14.49 /ea

Order in multiples of 10

  • Insert Application: Roughing
  • Inscribed Circle: 12.70mm
  • Cutting Direction: Neutral
See full product details
Orders over $75 ship free.

Ceratizit #11544066 Specifications

  • Zoro #: G0549145
  • Mfr #: 11544066
Insert Application: Roughing Inscribed Circle: 12.70mm
Cutting Direction: Neutral Chip-Breaker: TRM
Non Ferrous (N) Compatibility: No Super Alloy (S) Compatibility: No
No. of Edges: 6 Relief Angle: 0 Degrees
Steel (P) Compatibility: Yes Insert Material: Carbide
Nose Radius: 0.8mm For Use With: Multiple Tool Holders
Mounting Hole Dia.: 0.203" Coating: CVD
Insert Style: TNMG Insert Size: 432
Workpiece Compatibility: Stainless (M), Steel (P) ANSI Number: TNMG 432EN-TRM CTCP125
Stainless (M) Compatibility: Yes Mounting Style: Pin/Clamp
Cast Iron (K) Compatibility: No Hardened (H) Compatibility: No
Item: Turning Insert Insert Thickness: 4.76mm
Grade: CTCP125 Insert Shape: Triangle
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 12.70mm,Chip-Breaker TRM,Grade CTCP125,Triangle,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number TNMG 432EN-TRM CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders

Reviews of Ceratizit #11544066