Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, TNMG 433EN-M70 CTCP125

  • Zoro #: G0549136
  • Mfr #: 11827333
No Product Image Available
$14.49 /ea

Order in multiples of 10

  • Insert Style: TNMG
  • Steel (P) Compatibility: Yes
  • Cutting Direction: Neutral
See full product details
Orders over $75 ship free.

Ceratizit #11827333 Specifications

  • Zoro #: G0549136
  • Mfr #: 11827333
Insert Style: TNMG Steel (P) Compatibility: Yes
Cutting Direction: Neutral Insert Thickness: 4.76mm
No. of Edges: 6 Stainless (M) Compatibility: Yes
Item: Turning Insert Workpiece Compatibility: Stainless (M), Steel (P)
Relief Angle: 0 Degrees Insert Material: Carbide
Mounting Hole Dia.: 0.203" Grade: CTCP125
Mounting Style: Pin/Clamp Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: No Cast Iron (K) Compatibility: No
Insert Shape: Triangle Hardened (H) Compatibility: No
Inscribed Circle: 12.70mm ANSI Number: TNMG 433EN-M70 CTCP125
Chip-Breaker: M70 Insert Application: Medium
Insert Size: 433 Nose Radius: 1.20mm
Coating: CVD For Use With: Multiple Tool Holders
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker M70,Grade CTCP125,Triangle,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number TNMG 433EN-M70 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders

Reviews of Ceratizit #11827333