Turning Insert, TNMM 433SN-TRR CTCP125
- Zoro #: G0549020
- Mfr #: 11544101
$14.49
/ea
Order in multiples of 10
- Non Ferrous (N) Compatibility: No
- Super Alloy (S) Compatibility: No
- Inscribed Circle: 12.70mm
Ceratizit #11544101 Specifications
| |
Non Ferrous (N) Compatibility: No | Super Alloy (S) Compatibility: No |
Inscribed Circle: 12.70mm | Insert Material: Carbide |
Grade: CTCP125 | Coating: CVD |
Insert Shape: Triangle | ANSI Number: TNMM 433SN-TRR CTCP125 |
Chip-Breaker: TRR | Insert Size: 433 |
Stainless (M) Compatibility: Yes | Nose Radius: 1.20mm |
Relief Angle: 0 Degrees | No. of Edges: 6 |
Mounting Hole Dia.: 0.203" | Steel (P) Compatibility: Yes |
Insert Style: TNMM | Cast Iron (K) Compatibility: No |
For Use With: Multiple Tool Holders | Item: Turning Insert |
Mounting Style: Pin/Clamp | Cutting Direction: Neutral |
Workpiece Compatibility: Stainless (M), Steel (P) | Hardened (H) Compatibility: No |
Insert Application: Roughing | Insert Thickness: 4.76mm |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Roughing,Negative,Insert Size 12.70mm,Chip-Breaker TRR,Grade CTCP125,Triangle,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number TNMM 433SN-TRR CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 6,For Use With Multiple Tool Holders