Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, TPMR 321ER CTCP135

  • Zoro #: G0548969
  • Mfr #: 11828574
No Product Image Available
$13.85 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Steel (P) Compatibility: Yes
  • Insert Application: Medium
See full product details
Orders over $75 ship free.

Ceratizit #11828574 Specifications

  • Zoro #: G0548969
  • Mfr #: 11828574
Insert Material: Carbide Steel (P) Compatibility: Yes
Insert Application: Medium ANSI Number: TPMR 321ER CTCP135
Cutting Direction: Right Hand Insert Thickness: 3.18mm
Insert Style: TPMR Workpiece Compatibility: Stainless (M), Steel (P)
Mounting Style: Screw Stainless (M) Compatibility: Yes
Item: Turning Insert For Use With: Multiple Tool Holders
Insert Shape: Triangle Inscribed Circle: 9.52mm
Relief Angle: 11 Degrees Insert Size: 321
Non Ferrous (N) Compatibility: No Super Alloy (S) Compatibility: No
Cast Iron (K) Compatibility: No Mounting Hole Dia.: 0.150"
No. of Edges: 3 Hardened (H) Compatibility: No
Grade: CTCP135 Nose Radius: 0.4mm
Coating: CVD Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Grade CTCP135,Triangle,Relief Angle 11 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number TPMR 321ER CTCP135,Coating CVD,Cutting Direction Right Hand,Mounting Hole Dia. 0.150 In.,Mounting Style Screw,No. of Edges 3,For Use With Multiple Tool Holders

Reviews of Ceratizit #11828574