Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TR, CNMM 543EN-TR CTCP125

  • Zoro #: G0231187
  • Mfr #: 11542676
No Product Image Available
$19.29 /ea

Order in multiples of 10

  • Mounting Style: Pin/Clamp
  • ANSI Number: CNMM 543EN-TR CTCP125
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11542676 Specifications

  • Zoro #: G0231187
  • Mfr #: 11542676
Mounting Style: Pin/Clamp ANSI Number: CNMM 543EN-TR CTCP125
Cast Iron (K) Compatibility: No Insert Style: CNMM
Nose Radius: 1.20mm No. of Edges: 4
Grade: CTCP125 Insert Material: Carbide
Chip-Breaker: TR Inscribed Circle: 15.88mm
Stainless (M) Compatibility: Yes Insert Application: Roughing
Workpiece Compatibility: Stainless (M), Steel (P) For Use With: Multiple Tool Holders
Insert Size: 543 Non Ferrous (N) Compatibility: No
Item: Turning Insert Insert Shape: Diamond
Steel (P) Compatibility: Yes Insert Thickness: 6.35mm
Mounting Hole Dia.: 0.250" Hardened (H) Compatibility: No
Relief Angle: 0 Degrees Cutting Direction: Neutral
Coating: CVD Super Alloy (S) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 15.875mm,Chip-Breaker TR,Grade CTCP125,80 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 15.875mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number CNMM 543EN-TR CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.250 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11542676