Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TR, SNMM 644EN-TR CTCP125

  • Zoro #: G0217345
  • Mfr #: 11543883
No Product Image Available
$24.99 /ea

Order in multiples of 10

  • Insert Shape: Square
  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11543883 Specifications

  • Zoro #: G0217345
  • Mfr #: 11543883
Insert Shape: Square Workpiece Compatibility: Stainless (M), Steel (P)
Cast Iron (K) Compatibility: No Stainless (M) Compatibility: Yes
Steel (P) Compatibility: Yes Insert Thickness: 6.35mm
Insert Size: 644 No. of Edges: 8
Mounting Hole Dia.: 0.313" Item: Turning Insert
Relief Angle: 0 Degrees Insert Application: Roughing
Non Ferrous (N) Compatibility: No Super Alloy (S) Compatibility: No
Cutting Direction: Neutral Coating: CVD
Nose Radius: 1.60mm Grade: CTCP125
ANSI Number: SNMM 644EN-TR CTCP125 Chip-Breaker: TR
Insert Material: Carbide Hardened (H) Compatibility: No
Insert Style: SNMM Inscribed Circle: 19.05mm
For Use With: Multiple Tool Holders Mounting Style: Pin/Clamp
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 19.05mm,Chip-Breaker TR,Grade CTCP125,Square,Relief Angle 0 Degrees ,Inscribed Circle 19.05mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number SNMM 644EN-TR CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.313 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11543883