Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCGT 220FN-F23 CTP2120

  • Zoro #: G0214965
  • Mfr #: 11167057
No Product Image Available
$16.89 /ea

Order in multiples of 10

  • Insert Shape: Diamond
  • Insert Material: Carbide
  • For Use With: Multiple Tool Holders
See full product details
Orders over $75 ship free.

Ceratizit #11167057 Specifications

  • Zoro #: G0214965
  • Mfr #: 11167057
Insert Shape: Diamond Insert Material: Carbide
For Use With: Multiple Tool Holders Stainless (M) Compatibility: Yes
Insert Application: Finishing Hardened (H) Compatibility: No
Cast Iron (K) Compatibility: No Cutting Direction: Neutral
Insert Size: 220 Super Alloy (S) Compatibility: No
Item: Turning Insert Insert Style: VCGT
Mounting Hole Dia.: 0.110" No. of Edges: 2
Relief Angle: 7 Degrees Inscribed Circle: 6.35mm
Coating: PVD Nose Radius: 0.1mm
ANSI Number: VCGT 220FN-F23 CTP2120 Insert Thickness: 3.18mm
Grade: CTP2120 Workpiece Compatibility: Stainless (M), Steel (P)
Steel (P) Compatibility: Yes Non Ferrous (N) Compatibility: No
Chip-Breaker: F23 Mounting Style: Screw
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker F23,Grade CTP2120,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.1mm,ANSI Number VCGT 220FN-F23 CTP2120,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.110 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11167057