Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCGT 22X0FN-F23 CTP2120

  • Zoro #: G0214971
  • Mfr #: 11167056
No Product Image Available
$16.89 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Insert Material: Carbide
  • Relief Angle: 7 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11167056 Specifications

  • Zoro #: G0214971
  • Mfr #: 11167056
Super Alloy (S) Compatibility: No Insert Material: Carbide
Relief Angle: 7 Degrees Steel (P) Compatibility: Yes
For Use With: Multiple Tool Holders Insert Application: Finishing
Stainless (M) Compatibility: Yes Nose Radius: 0.0mm
Cutting Direction: Neutral Workpiece Compatibility: Stainless (M), Steel (P)
Coating: PVD Insert Size: 6.35mm
Mounting Style: Screw Insert Shape: Diamond
Non Ferrous (N) Compatibility: No Mounting Hole Dia.: 0.110"
Insert Style: VCGT Cast Iron (K) Compatibility: No
Grade: CTP2120 Chip-Breaker: F23
ANSI Number: VCGT 22X0FN-F23 CTP2120 Insert Thickness: 3.18mm
Inscribed Circle: 6.35mm Item: Turning Insert
No. of Edges: 2 Hardened (H) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker F23,Grade CTP2120,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.0mm,ANSI Number VCGT 22X0FN-F23 CTP2120,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.110 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11167056