Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCGT 330FN-F23 CTP2120

  • Zoro #: G0214755
  • Mfr #: 11167139
No Product Image Available
$20.99 /ea

Order in multiples of 10

  • Insert Application: Finishing
  • Cutting Direction: Neutral
  • Nose Radius: 0.1mm
See full product details
Orders over $75 ship free.

Ceratizit #11167139 Specifications

  • Zoro #: G0214755
  • Mfr #: 11167139
Insert Application: Finishing Cutting Direction: Neutral
Nose Radius: 0.1mm Super Alloy (S) Compatibility: No
Insert Material: Carbide Non Ferrous (N) Compatibility: No
Insert Style: VCGT Grade: CTP2120
Coating: PVD Inscribed Circle: 9.52mm
Chip-Breaker: F23 Workpiece Compatibility: Stainless (M), Steel (P)
Relief Angle: 7 Degrees Insert Thickness: 4.76mm
Mounting Style: Screw Insert Shape: Diamond
Item: Turning Insert No. of Edges: 2
ANSI Number: VCGT 330FN-F23 CTP2120 Hardened (H) Compatibility: No
Mounting Hole Dia.: 0.173" Insert Size: 330
Cast Iron (K) Compatibility: No Steel (P) Compatibility: Yes
For Use With: Multiple Tool Holders Stainless (M) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker F23,Grade CTP2120,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.1mm,ANSI Number VCGT 330FN-F23 CTP2120,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11167139