Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCGT 331FN-25P CTP4115

  • Zoro #: G0214737
  • Mfr #: 11226123
No Product Image Available
$28.57 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Relief Angle: 7 Degrees
  • Insert Size: 331
See full product details
Orders over $75 ship free.

Ceratizit #11226123 Specifications

  • Zoro #: G0214737
  • Mfr #: 11226123
Mounting Style: Screw Relief Angle: 7 Degrees
Insert Size: 331 Super Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.173" Grade: CTP4115
For Use With: Multiple Tool Holders ANSI Number: VCGT 331FN-25P CTP4115
Nose Radius: 0.4mm Steel (P) Compatibility: Yes
Insert Material: Carbide Item: Turning Insert
Insert Application: Finishing Chip-Breaker: 25P
Insert Style: VCGT Inscribed Circle: 9.52mm
Coating: PVD Cast Iron (K) Compatibility: No
Non Ferrous (N) Compatibility: No Stainless (M) Compatibility: Yes
Insert Thickness: 4.76mm Workpiece Compatibility: Stainless (M), Steel (P)
Hardened (H) Compatibility: No Insert Shape: Diamond
No. of Edges: 2 Cutting Direction: Neutral
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 25P,Grade CTP4115,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCGT 331FN-25P CTP4115,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11226123