Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCGT 332FN-25P CTP4115

  • Zoro #: G0214676
  • Mfr #: 11226142
No Product Image Available
$25.67 /ea

Order in multiples of 10

  • Coating: PVD
  • Non Ferrous (N) Compatibility: No
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11226142 Specifications

  • Zoro #: G0214676
  • Mfr #: 11226142
Coating: PVD Non Ferrous (N) Compatibility: No
Super Alloy (S) Compatibility: No Chip-Breaker: 25P
Workpiece Compatibility: Stainless (M), Steel (P) Inscribed Circle: 9.52mm
No. of Edges: 2 Insert Thickness: 4.76mm
Cast Iron (K) Compatibility: No Nose Radius: 0.8mm
Insert Style: VCGT Item: Turning Insert
Mounting Hole Dia.: 0.173" Insert Application: Finishing
ANSI Number: VCGT 332FN-25P CTP4115 Hardened (H) Compatibility: No
Insert Shape: Diamond Relief Angle: 7 Degrees
Steel (P) Compatibility: Yes Grade: CTP4115
Stainless (M) Compatibility: Yes Insert Size: 332
For Use With: Multiple Tool Holders Cutting Direction: Neutral
Insert Material: Carbide Mounting Style: Screw
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 25P,Grade CTP4115,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VCGT 332FN-25P CTP4115,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11226142