Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VCGT 333EN-25P CTP5115

  • Zoro #: G0214630
  • Mfr #: 11564508
No Product Image Available
$23.85 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: No
  • Super Alloy (S) Compatibility: Yes
  • ANSI Number: VCGT 333EN-25P CTP5115
See full product details
Orders over $75 ship free.

Ceratizit #11564508 Specifications

  • Zoro #: G0214630
  • Mfr #: 11564508
Non Ferrous (N) Compatibility: No Super Alloy (S) Compatibility: Yes
ANSI Number: VCGT 333EN-25P CTP5115 Hardened (H) Compatibility: Yes
Workpiece Compatibility: Hardened (H), Stainless (M), Super Alloy (S) Insert Application: Finishing
Inscribed Circle: 9.52mm For Use With: Multiple Tool Holders
Chip-Breaker: 25P Insert Thickness: 4.76mm
Nose Radius: 1.20mm Relief Angle: 7 Degrees
Stainless (M) Compatibility: Yes Cutting Direction: Neutral
Insert Size: 333 Mounting Style: Screw
No. of Edges: 2 Cast Iron (K) Compatibility: No
Item: Turning Insert Insert Style: VCGT
Mounting Hole Dia.: 0.173" Grade: CTP5115
Coating: PVD Insert Material: Carbide
Insert Shape: Diamond Steel (P) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 25P,Grade CTP5115,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number VCGT 333EN-25P CTP5115,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11564508